Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth
Mfr # 50B11F-1
Zoro # G3245417
original price:
$27.25
14% off
new price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 1 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B11F-1
- Zoro # G3245417
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 3 in |
Outside Dia. (In.) | 2.500 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. (In.) | 2.219 |
Bore Dia. (In.) | 1 |
Keyseat Size (In.) | 1/4 x 1/8 |
Pitch Dia. | 2.219 in |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 in |
Pitch Diameter | 2.219 in |
Outside Diameter | 2.5 in |
Keyway Width | 1/4 in |
Tooth Width | 0.343 in |
Keyway Depth | 1/8 in |
Bore Diameter | 1 in |
Maximum Bore Diameter | 1 in |
Hub Diameter | 1 3/4 in |
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 11, Outside Diameter 2.5 in, Pitch Diameter 2.219 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 3/4 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI V-Ribbed - J Series 47'' Long x 15 Ribs Wide (470J15)
- VELVAC T-Bolt Clamp 4-1/4 - 4-9/16 (022592)
- EATON AC Drive Communication Card, Ethernet IP (OPTCQ)
- CLIMAX METAL PRODUCTS 2CC-150-150 Two-Piece Clamping Coupling Recessed Screw (2CC-150-150)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35B11F-5/8)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 26 # of Teeth (60B26)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 16 # of Teeth (60B16F-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 14 # of Teeth (60B14F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40BS15H X 1 1/4)
- Tsubaki Chains & Chain Sprockets