Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 50 Chain Size, 1-5/8 Bore Dia., 17 # of Teeth
Mfr # 50B17F-1J
Zoro # G6994854
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 1 5/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B17F-1J
- Zoro # G6994854
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 5/8 in |
Outside Dia. | 4 in |
Hub Dia. (In.) | 2-11/16 |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 3.401 |
Set Screw Dia. (In.) | 3/8 |
Outside Dia. (In.) | 3.720 |
Pitch Dia. | 3.401 in |
Bore Dia. (In.) | 1-5/8 |
Set Screw Size | 3/8 in |
Length through Bore | 1 in |
Hub Dia. | 2.688 in |
Set Screw Hole Dia. | 0.375 in |
Outside Diameter | 3.72 in |
Tooth Width | 0.343 in |
Pitch Diameter | 3.401 in |
Bore Diameter | 1 5/8 in |
Maximum Bore Diameter | 1 5/8 in |
Keyway Depth | 3/16 in |
Hub Diameter | 2 11/16 in |
Keyway Width | 3/8 in |
Description
Single Strand Sprocket, Bore Diameter 1 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5V630)
- HERITAGE Grease Fitting, 1/8"-27PTF 45D CS Z3 (H1688Z3)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.75" OD (644B)
- BREEZE Hose Clamp, Liner, SAE 16,410SS, PK10 (9416H)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 17 # of Teeth (25B17)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- TSUBAKI Sprocket Chain Rlr P Sgl 14.639In 100 35, 100BTL35 (100BTL35)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 12 # of Teeth (41B12F-3/4)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 11 # of Teeth (80B11)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10SS)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 18 # of Teeth (35B18F-5/8)
- Tsubaki Chains & Chain Sprockets