Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth
Mfr # 50B17F-1C
Zoro # G7161016
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 1 3/16 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B17F-1C
- Zoro # G7161016
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 3/16 in |
Outside Dia. | 4 in |
Pitch Dia. (In.) | 3.401 |
Hub Dia. (In.) | 2-11/16 |
Pitch Dia. | 3.401 in |
Length through Bore (In.) | 1 |
Set Screw Dia. (In.) | 5/16 |
Bore Dia. (In.) | 1-3/16 |
Outside Dia. (In.) | 3.720 |
Set Screw Size | 5/16 in |
Length through Bore | 1 in |
Hub Dia. | 2.688 in |
Set Screw Hole Dia. | 0.313 in |
Keyway Depth | 1/8 in |
Hub Diameter | 2 11/16 in |
Bore Diameter | 1 3/16 in |
Outside Diameter | 3.72 in |
Tooth Width | 0.343 in |
Pitch Diameter | 3.401 in |
Maximum Bore Diameter | 1 3/16 in |
Keyway Width | 1/4 in |
Description
Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 1.5 Gallon Tank Six 14 NPT Ports, 200 PSI Rated (91015)
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 2RS PRX)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5796)
- BUYERS PRODUCTS 1 Inch Priority Flow Divider Valve 30 GPM (HFD100)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50B18F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40B12F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 19 # of Teeth (35B19F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth (40B24F-1)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth (40B24)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 24 # of Teeth (80B24)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 16 # of Teeth (60BS16H X 7/8)
- Tsubaki Chain Sprockets