Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 19 # of Teeth
Mfr # 50B19F-1B
Zoro # G6741217
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 19
- Bore Dia. - Sprockets 1 1/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50B19F-1B
- Zoro # G6741217
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 1/8 in |
Outside Dia. | 4 in |
Hub Dia. (In.) | 3 |
Pitch Dia. | 3.798 in |
Length through Bore (In.) | 1 |
Set Screw Dia. (In.) | 5/16 |
Bore Dia. (In.) | 1-1/8 |
Pitch Dia. (In.) | 3.798 |
Outside Dia. (In.) | 4.120 |
Set Screw Size | 5/16 in |
Length through Bore | 1 in |
Hub Dia. | 3.0 in |
Set Screw Hole Dia. | 0.313 in |
Bore Diameter | 1 1/8 in |
Tooth Width | 0.343 in |
Outside Diameter | 4.12 in |
Keyway Depth | 1/8 in |
Pitch Diameter | 3.798 in |
Hub Diameter | 3 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 1/8 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 19, Outside Diameter 4.12 in, Pitch Diameter 3.798 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - H, 1 x 39in PL, T78 (390H100)
- GATES Truflex V-Belts, 4L240 (4L240)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T/4T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (2NKY7)
- FESTO Push-In Fitting QS-1/2-5/8-U (QS-1/2-5/8-U)
- TSUBAKI Sprocket, 3/4" Bore Dia., 23 Teeth (2060B23)
- TSUBAKI Sprocket, 5/8" Bore Dia., 10 Teeth (2042B10)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12F-1/2)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 17 # of Teeth (50B17)
- TSUBAKI Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth (60B8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 10 # of Teeth (41B10F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40B16F-1)
- Tsubaki Chains & Chain Sprockets