Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth
Mfr # 50B18F-1B
Zoro # G6881542
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 18
- Bore Dia. - Sprockets 1 1/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50B18F-1B
- Zoro # G6881542
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 1/8 in |
Outside Dia. | 4 in |
Hub Dia. (In.) | 2-7/8 |
Pitch Dia. | 3.599 in |
Set Screw Dia. (In.) | 5/16 |
Bore Dia. (In.) | 1-1/8 |
Outside Dia. (In.) | 3.920 |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 3.599 |
Set Screw Size | 5/16 in |
Length through Bore | 1 in |
Set Screw Hole Dia. | 0.313 in |
Hub Dia. | 2.875 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Pitch Diameter | 3.599 in |
Hub Diameter | 2 7/8 in |
Outside Diameter | 3.92 in |
Bore Diameter | 1 1/8 in |
Maximum Bore Diameter | 1 1/8 in |
Tooth Width | 0.343 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 18, Outside Diameter 3.92 in, Pitch Diameter 3.599 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 45 deg., 1/4" I.D., F, Metric (1CE43-8-4)
- WESTWARD Grease Fitting and Inst. Tool Kit, PK134 (52PA23)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 60" Stainl, PK5 (SPAFTA7308153N)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 23 # of Teeth (40B23F-1B)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15F-1/2)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 18 # of Teeth (41B18F-1)
- TSUBAKI Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth (80B10)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 35B17SS (35B17SS)
- Tsubaki Chains & Chain Sprockets