Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth
Mfr # 50B17F-1 1/4
Zoro # G3485282
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 1 1/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B17F-1 1/4
- Zoro # G3485282
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 1/4 in |
Outside Dia. | 4 in |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. (In.) | 3.401 |
Pitch Dia. | 3.401 in |
Bore Dia. (In.) | 1-1/4 |
Outside Dia. (In.) | 3.720 |
Keyseat Size (In.) | 1/4 x 1/8 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 in |
Tooth Width | 0.343 in |
Bore Diameter | 1 1/4 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 3.401 in |
Outside Diameter | 3.72 in |
Hub Diameter | 2 11/16 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Teflon Release Agent And Lubricant, 11oz., EA1 (PC-2090-1)
- MARATHON Fan and Blower HVAC/R Motor, 1 HP, 1 phase, 1800 RPM, 115/208-230 V, 56Z Frame, ODP (4688)
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In (QSSS 3/4 L 24)
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 15 # of Teeth (41B15F-1/2)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10SS)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40B15F-3/4)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (50B18F-1H)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 12 # of Teeth (25B12)
- TSUBAKI Sprocket, 3/4" Bore Dia., 20 Teeth (2060B20)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 21 # of Teeth (35BS21H X 3/4)
- Tsubaki Chain Sprockets