Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 16 # of Teeth
Mfr # 50B16F-1H
Zoro # G6716771
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 1 1/2 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50B16F-1H
- Zoro # G6716771
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 1/2 in |
Outside Dia. | 4 in |
Bore Dia. (In.) | 1-1/2 |
Pitch Dia. | 3.204 in |
Set Screw Dia. (In.) | 3/8 |
Pitch Dia. (In.) | 3.204 |
Outside Dia. (In.) | 3.520 |
Hub Dia. (In.) | 2-1/2 |
Length through Bore (In.) | 1 |
Set Screw Size | 3/16 in |
Length through Bore | 1 in |
Hub Dia. | 2.5 in |
Set Screw Hole Dia. | 0.375 in |
Outside Diameter | 3.52 in |
Pitch Diameter | 3.204 in |
Bore Diameter | 1 1/2 in |
Keyway Width | 1 3/4 in |
Tooth Width | 0.343 in |
Maximum Bore Diameter | 1 1/2 in |
Keyway Depth | 3/16 in |
Hub Diameter | 2 1/2 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 1 3/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12 18-8 Stainless Steel SAE Hose Clamps 28 28PK (06720)
- SPEEDAIRE Stopper Assembly, 1/4 (TT2CUD23G)
- FESTO Filter Regulator LFR-1/4-D-MINI-NPT (LFR-1/4-D-MINI-NPT)
- BESTORQ L Timing Belts (140L050)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40H20)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60SH14)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 35 # of Teeth (60Q35)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40SH20)
- TSUBAKI Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth (60B8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth (50BS20H X 3/4)
- Tsubaki Chains & Chain Sprockets