Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 20 # of Teeth
Mfr # 41B20F-5/8
Zoro # G3041412
original price:
$24.85
5% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 41
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 41B20F-5/8
- Zoro # G3041412
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 41 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 3 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Pitch Dia. | 3.196 in |
Bore Dia. (In.) | 5/8 |
Outside Dia. (In.) | 3.460 |
Pitch Dia. (In.) | 3.196 |
Set Screw Dia. (In.) | 1/4 |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 1 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Pitch Diameter | 3.196 in |
Tooth Width | 0.227 in |
Maximum Bore Diameter | 5/8 in |
Hub Diameter | 2 3/4 in |
Bore Diameter | 5/8 in |
Outside Diameter | 3.46 in |
Description
Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/4 in, Hub Projection 0.773 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- ALLEGRO INDUSTRIES Pump Discharge Hose (9404-50)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX630 (2/5VX630)
- INGERSOLL-RAND Inlet Air Strainer Fitting, for IRT231C (402-565)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50BTL24)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50BTL20)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (60B15F-1H)
- TSUBAKI Sprocket , 50 Chain Size, 17 # of Teeth (50SH17)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 24 # of Teeth (50BS24H X 1 1/8)
- Tsubaki Chain Sprockets