Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 20 # of Teeth
Mfr # 41B20F-3/4
Zoro # G3333757
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 41
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 41B20F-3/4
- Zoro # G3333757
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 41 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 3 in |
Bore Dia. (In.) | 3/4 |
Keyseat Size (In.) | 3/16 x 3/32 |
Outside Dia. (In.) | 3.460 |
Set Screw Dia. (In.) | 1/4 |
Pitch Dia. (In.) | 3.196 |
Pitch Dia. | 3.196 in |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 1 in |
Tooth Width | 0.227 in |
Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 3/4 in |
Hub Diameter | 2 3/4 in |
Pitch Diameter | 3.196 in |
Outside Diameter | 3.46 in |
Keyway Depth | 3/32 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/4 in, Hub Projection 0.773 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing (MR20N)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 38 # of Teeth (40BS38 X 5/8)
- DIXON K Series Universal Preformed Band Clamp, 1-1/2 ID x 0.03 in Thick, 300 SS, Domestic (KS6)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- TSUBAKI Sprocket , 25 Chain Size, 1/2 Bore Dia., 48 # of Teeth (25B48)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 36 # of Teeth (25B36)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60B13F-1)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 30 # of Teeth (50B30F-1)
- Tsubaki Chain Sprockets