Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 20 # of Teeth
Mfr # 41B20F-1
Zoro # G3071406
original price:
$29.15
10% off
new price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 41
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 1 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 41B20F-1
- Zoro # G3071406
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 41 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 3 in |
Bore Dia. (In.) | 1 |
Pitch Dia. (In.) | 3.196 |
Keyseat Size (In.) | 1/4 x 1/8 |
Pitch Dia. | 3.196 in |
Outside Dia. (In.) | 3.460 |
Set Screw Dia. (In.) | 5/16 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Tooth Width | 0.227 in |
Hub Diameter | 2 3/4 in |
Outside Diameter | 3.46 in |
Pitch Diameter | 3.196 in |
Bore Diameter | 1 in |
Maximum Bore Diameter | 1 in |
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/4 in, Hub Projection 0.773 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #216NPP (216NPP)
- ADVANCED DISTRIBUTION SERVICES BLASTER MULTI-PURPOSE LUBRICANT (BEPB-50)
- DAYTON Motor Start Capacitor, 30-36 MFD, Round (6FLU4)
- TSUBAKI Sprocket , 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15F-1/2)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60B11F-1 1/8)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50BTL32)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth (60B15F-1)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 14 # of Teeth (35BS14H X 5/8)
- Tsubaki Chain Sprockets