Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 25 # of Teeth
Mfr # 40B25F-3/4
Zoro # G2532616
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 25
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B25F-3/4
- Zoro # G2532616
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 4 in |
Outside Dia. (In.) | 4.260 |
Keyseat Size (In.) | 3/16 x 3/32 |
Pitch Dia. (In.) | 3.989 |
Set Screw Dia. (In.) | 1/4 |
Pitch Dia. | 3.989 in |
Bore Dia. (In.) | 3/4 |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 1 in |
Maximum Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Bore Diameter | 3/4 in |
Tooth Width | 0.284 in |
Pitch Diameter | 3.989 in |
Hub Diameter | 3 1/4 in |
Outside Diameter | 4.26 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 25, Outside Diameter 4.26 in, Pitch Diameter 3.989 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V1000 V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (13V747)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5VML8)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- TRIM Tapping Fluid, 5 gal. (TAPLT/5)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 12 # of Teeth (25B12)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50B18F-1B)
- TSUBAKI Sprocket , 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9)
- TSUBAKI Sprocket , 50 Chain Size, 54 # of Teeth (50Q54)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14F-1/2)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 20 # of Teeth (50B20FP)
- Tsubaki Chains & Chain Sprockets