Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 17 # of Teeth
Mfr # 40B17F-3/4
Zoro # G2980065
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B17F-3/4
- Zoro # G2980065
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 3 in |
Outside Dia. (In.) | 2.980 |
Keyseat Size (In.) | 3/16 x 3/32 |
Set Screw Dia. (In.) | 1/4 |
Pitch Dia. | 2.721 in |
Pitch Dia. (In.) | 2.721 |
Bore Dia. (In.) | 3/4 |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 1 in |
Outside Diameter | 2.97 in |
Keyway Width | 3/16 in |
Tooth Width | 0.284 in |
Maximum Bore Diameter | 3/4 in |
Pitch Diameter | 2.721 in |
Bore Diameter | 3/4 in |
Keyway Depth | 3/32 in |
Hub Diameter | 2 1/8 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 17, Outside Diameter 2.97 in, Pitch Diameter 2.721 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 150 psi (L30-08-000)
- KOYO Needle Roll Thrust Brg, 4860, 3in Bore (NTA-4860)
- GATES Hydraulic Adapter-Sae To Sae, G60490-1616 (G60490-1616)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40B10F-3/4)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (60B24F-1 1/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 17 # of Teeth (50B17FL)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth (50B10F-1)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (60B15F-1H)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 11 # of Teeth (60B11FL)
- TSUBAKI Sprocket , 60 Chain Size, 45 # of Teeth (60SF45)
- Tsubaki Chains & Chain Sprockets