Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth
Mfr # 40B11F-3/4
Zoro # G2977091
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B11F-3/4
- Zoro # G2977091
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 2 in |
Pitch Dia. (In.) | 1.775 |
Keyseat Size (In.) | 3/16 x 3/32 |
Bore Dia. (In.) | 3/4 |
Set Screw Dia. (In.) | 1/4 |
Pitch Dia. | 1.775 in |
Outside Dia. (In.) | 2.000 |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 7/8 in |
Maximum Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Pitch Diameter | 1.775 in |
Bore Diameter | 3/4 in |
Tooth Width | 0.284 in |
Outside Diameter | 2 in |
Hub Diameter | 1 3/8 in |
Keyway Depth | 3/32 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 11, Outside Diameter 2 in, Pitch Diameter 1.775 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 3/8 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXNORD Omega E Series Tire Coupling Element, E20 Coupling, 184 mm OD, 6600 rpm Max, Urethane (7300030)
- ARO FRL, 1/4 In. NPT, 46 cfm, 150 psi (C38121-800)
- PNEUMADYNE Manifold, Metal, NPT, 8-3/4 In. L (M30-375-8)
- NSK NSK 7208BWG, Angular Contact Ball Bearing (7208BWG)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 25 # of Teeth (35B25F-1)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 32 # of Teeth (60B32)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 14 # of Teeth (40B14F-1)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 16 # of Teeth (60B16)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60BTL60)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 35 # of Teeth (40B35H X 3/4 MPB)
- Tsubaki Chain Sprockets