Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth
Mfr # 40B14SS
Zoro # G3357216
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 14
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B14SS
- Zoro # G3357216
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 2 in |
Hub Dia. (In.) | 1-11/16 |
Set Screw Size | 5/64 in |
Pitch Dia. (In.) | 2.247 |
Length through Bore (In.) | 7/8 |
Outside Dia. (In.) | 2.490 |
Pitch Dia. | 2.247 in |
Bore Dia. (In.) | 1/2 |
Length through Bore | 7/8 in |
Hub Dia. | 1.688 in |
Hub Diameter | 1 11/16 in |
Keyway Width | 1/8 in |
Bore Diameter | 1/2 in |
Outside Diameter | 2.49 in |
Keyway Depth | 1/16 in |
Maximum Bore Diameter | 1 1/8 in |
Tooth Width | 0.284 in |
Pitch Diameter | 2.247 in |
Description
Single Strand Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 14, Outside Diameter 2.49 in, Pitch Diameter 2.247 in, Bore Type Plain, Chain Number 40, For Pitch Type Single Pitch, Hub Diameter 1 11/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Synthetic Food Grade Grease N.L.G.I. Gra (TF23004)
- FESTO Push-In Y-Fitting QSYLV-1/8-6 (QSYLV-1/8-6)
- FESTO Push-In Fitting CQ-1/2-22H (CQ-1/2-22H)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60Q30)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 25 # of Teeth (35B25F-1)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50B18F-1B)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40B20F-3/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 15 # of Teeth (41B15F-1/2)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 16 # of Teeth (50B16F-3/4)
- Tsubaki Chains & Chain Sprockets