Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth
Mfr # 40B13F-1/2
Zoro # G2791205
original price:
$16.69
10% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 13
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40B13F-1/2
- Zoro # G2791205
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 2 in |
Keyseat Size (In.) | 1/8 x 1/16 |
Bore Dia. (In.) | 1/2 |
Pitch Dia. (In.) | 2.089 |
Pitch Dia. | 2.089 in |
Set Screw Size | 5/64" |
Outside Dia. (In.) | 2.330 |
Length through Bore | 7/8 in |
Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1/2 in |
Pitch Diameter | 2.089 in |
Outside Diameter | 2.33 in |
Hub Diameter | 1 9/16 in |
Tooth Width | 0.284 in |
Description
Single Strand Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 13, Outside Diameter 2.33 in, Pitch Diameter 2.089 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 9/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262957, Return Line, 10 micron (ZX-1262957)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/8 in Bore (4200110000)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E615)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC2)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 16 # of Teeth (50B16FJ)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 32 # of Teeth (25B32)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 18 # of Teeth (35B18F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth (35B15F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50BS16H X 7/8)
- Tsubaki Chains & Chain Sprockets