Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth
Mfr # 40B12SS
Zoro # G2911937
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B12SS
- Zoro # G2911937
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 2 in |
Pitch Dia. | 1.932 in |
Length through Bore (In.) | 7/8 |
Pitch Dia. (In.) | 1.932 |
Bore Dia. (In.) | 1/2 |
Outside Dia. (In.) | 2.170 |
Hub Dia. (In.) | 1-9/16 |
Set Screw Size | 5/64 in |
Length through Bore | 7/8 in |
Hub Dia. | 1.563 in |
Bore Diameter | 1/2 in |
Tooth Width | 0.284 in |
Keyway Depth | 1/16 in |
Outside Diameter | 2.17 in |
Maximum Bore Diameter | 15/16 in |
Keyway Width | 1/8 in |
Hub Diameter | 1 9/16 in |
Pitch Diameter | 1.932 in |
Description
Single Strand Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 15/16 in, Number of Teeth 12, Outside Diameter 2.17 in, Pitch Diameter 1.932 in, Bore Type Plain, Chain Number 40, For Pitch Type Single Pitch, Hub Diameter 1 9/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Black, PK10 (52NZ42)
- TRITAN Thrust Washer, dia. 1.500in, 0.03in. Thick (TRA2435)
- OETIKER Clamp, Oetiker, 2 Ear, 12.5-15mm, 100 Bag (10100019)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 9 # of Teeth (41B9F-1/2)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth (50B14)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60BTL36)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50B16F-1 1/4)
- TSUBAKI Sprocket Chain Rlr P Sgl 14.639In 100 35, 100BTL35 (100BTL35)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- Tsubaki Chain Sprockets