Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 30 # of Teeth
Mfr # 40B30F-1
Zoro # G3263364
original price:
$65.52
10% off
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 30
- Bore Dia. - Sprockets 1 in
- Outside Dia. 5 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40B30F-1
- Zoro # G3263364
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 5 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Pitch Dia. (In.) | 4.783 |
Bore Dia. (In.) | 1 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 4.783 in |
Outside Dia. (In.) | 5.060 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 in |
Outside Diameter | 5.06 in |
Maximum Bore Diameter | 1 in |
Keyway Depth | 1/8 in |
Bore Diameter | 1 in |
Keyway Width | 1/4 in |
Hub Diameter | 3 1/4 in |
Pitch Diameter | 4.783 in |
Tooth Width | 0.284 in |
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 30, Outside Diameter 5.06 in, Pitch Diameter 4.783 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Shield, 0.5000 In. Bore (R8ZZC3/5C)
- NTN Tapered Roller Bearing Cone, 1-1/4 (4T-2580)
- GATES Hydraulic Adapter-Sae To Sae, G60312-1210 (G60312-1210)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- TSUBAKI Sprocket , 50 Chain Size, 40 # of Teeth (50BTL40)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth (35B19)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth (35B21)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40B32)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 18 # of Teeth (41B18F-1)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL21H)
- Tsubaki Chains & Chain Sprockets