Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth
Mfr # 40B20F-1
Zoro # G2639131
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 1 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B20F-1
- Zoro # G2639131
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 3 in |
Set Screw Dia. (In.) | 5/16 |
Keyseat Size (In.) | 1/4 x 1/8 |
Pitch Dia. | 3.196 in |
Bore Dia. (In.) | 1 |
Pitch Dia. (In.) | 3.196 |
Outside Dia. (In.) | 3.460 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 in |
Keyway Depth | 1/8 in |
Outside Diameter | 3.46 in |
Pitch Diameter | 3.196 in |
Hub Diameter | 2 5/8 in |
Maximum Bore Diameter | 1 in |
Tooth Width | 0.284 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 in |
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 5/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 315 Inch Long x 4 Ribs - 4/5V3150 (4R5V3150)
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/8 In, Steel (SP-42-F)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-876)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth (50B10F-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60B13F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth (35B12F-5/8)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50B18F-1B)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (60B13F-1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 33 # of Teeth (60BS33 X 1 1/4)
- Tsubaki Chains & Chain Sprockets