Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia.,
Mfr # 40B20F-1C
Zoro # G6925581
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 1 3/16 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B20F-1C
- Zoro # G6925581
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 3/16 in |
Outside Dia. | 3 in |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 3.196 in |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 3.196 |
Hub Dia. (In.) | 2-5/8 |
Bore Dia. (In.) | 1-3/16 |
Outside Dia. (In.) | 3.460 |
Set Screw Size | 5/16 in |
Length through Bore | 1 in |
Hub Dia. | 2.625 in |
Set Screw Hole Dia. | 0.313 in |
Bore Diameter | 1 3/16 in |
Keyway Depth | 1/8 in |
Outside Diameter | 3.46 in |
Keyway Width | 1/4 in |
Hub Diameter | 2 5/8 in |
Maximum Bore Diameter | 1 3/16 in |
Pitch Diameter | 3.196 in |
Tooth Width | 0.284 in |
Description
Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 5/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 37" Outside Length, 2/3" Top Width, 1 Ribs (BX34)
- SKF SKF-6206RS, Single Row Ball Brgs, 6206RS (6206RS)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P251SS-024-D)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 31 # of Teeth (40B31)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50B24F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 17 # of Teeth (40B17F-3/4)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 16 # of Teeth (60B16F-1J)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 26# of Teeth (25A26)
- Tsubaki Chains & Chain Sprockets