Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia.,
Mfr # 40B18F-1C
Zoro # G9184716
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 18
- Bore Dia. - Sprockets 1 3/16 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B18F-1C
- Zoro # G9184716
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 3/16 in |
Outside Dia. | 3 in |
Pitch Dia. | 2.879 in |
Hub Dia. (In.) | 2-5/16 |
Bore Dia. (In.) | 1-3/16 |
Length through Bore (In.) | 1 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. (In.) | 2.879 |
Outside Dia. (In.) | 3.140 |
Set Screw Size | 5/16 in |
Length through Bore | 1 in |
Set Screw Hole Dia. | 0.313 in |
Hub Dia. | 2.313 in |
Bore Diameter | 1 3/16 in |
Keyway Depth | 1/8 in |
Maximum Bore Diameter | 1 3/16 in |
Tooth Width | 0.284 in |
Outside Diameter | 3.14 in |
Keyway Width | 1/4 in |
Pitch Diameter | 2.879 in |
Hub Diameter | 2 5/16 in |
Description
Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 5/16 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Mx3-1-F03-Tf, Mx Series Filter, Size 3, 1" NPT Ports, 25 µm Element, Automatic Drain (MX3-1-F03-TF)
- FESTO Blanking Plug B-M5 (B-M5)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND18 B)
- OSBORN 1.0000" Roller Diameter, 0.6250" Roller Width, 0.6875" Overall Width, 0.3124" Bore, Sealed (CYR 1 S)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60P15)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17)
- TSUBAKI Sprocket , 60 Chain Size, 26 # of Teeth (60SK26)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth (35B20F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 9 # of Teeth (50B9)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 24 # of Teeth (25B24)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35BS10H X 5/8)
- Tsubaki Chains & Chain Sprockets