Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia.,
Mfr # 40B16F-1C
Zoro # G9721302
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 1 3/16 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B16F-1C
- Zoro # G9721302
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 3/16 in |
Outside Dia. | 3 in |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 2.563 in |
Hub Dia. (In.) | 2 |
Length through Bore (In.) | 7/8 |
Outside Dia. (In.) | 2.810 |
Pitch Dia. (In.) | 2.563 |
Bore Dia. (In.) | 1-3/16 |
Set Screw Size | 5/16 in |
Hub Dia. | 2 in |
Length through Bore | 7/8 in |
Set Screw Hole Dia. | 0.313 in |
Bore Diameter | 1 3/16 in |
Pitch Diameter | 2.563 in |
Maximum Bore Diameter | 1 3/16 in |
Keyway Width | 1/4 in |
Hub Diameter | 2 in |
Tooth Width | 0.284 in |
Keyway Depth | 1/8 in |
Outside Diameter | 2.81 in |
Description
Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 16, Outside Diameter 2.81 in, Pitch Diameter 2.563 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40B16F-3/4)
- MTD Belt-V 3/8 X 29 (954-0216)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Tube (0319-08)
- MOLINE BEARING Flng Brg, Spherical Roller, 3 7/16in Bore (19211307)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50B16F-7/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14F-1/2)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 30 # of Teeth (50B30F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth (50B14F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50B24F-1)
- Tsubaki Chain Sprockets