Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia.,
Mfr # 40B15F-1C
Zoro # G9721327
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 1 3/16 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B15F-1C
- Zoro # G9721327
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 3/16 in |
Outside Dia. | 3 in |
Outside Dia. (In.) | 2.650 |
Length through Bore (In.) | 7/8 |
Bore Dia. (In.) | 1-3/16 |
Pitch Dia. (In.) | 2.405 |
Hub Dia. (In.) | 1-13/16 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 2.405 in |
Set Screw Size | 5/16 in |
Length through Bore | 7/8 in |
Hub Dia. | 1.813 in |
Set Screw Hole Dia. | 0.313 in |
Outside Diameter | 2.65 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Bore Diameter | 1 3/16 in |
Maximum Bore Diameter | 1 3/16 in |
Hub Diameter | 1 13/16 in |
Tooth Width | 0.284 in |
Pitch Diameter | 2.405 in |
Description
Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 15, Outside Diameter 2.65 in, Pitch Diameter 2.405 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 13/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Coalescing Filter 1/4In (M16-02-F00)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K311)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Blue (FRTB050-100-G)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 20 # of Teeth (40B20F-7/8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (60B19F-1D)
- TSUBAKI Sprocket , 60 Chain Size, 26 # of Teeth (60BTL26)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60SDS23)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (50B18F-1H)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50BTL20)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 31 # of Teeth (40B31)
- Tsubaki Chain Sprockets