Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth
Mfr # 40B16F-1B
Zoro # G9721311
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 1 1/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40B16F-1B
- Zoro # G9721311
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 1/8 in |
Outside Dia. | 3 in |
Hub Dia. (In.) | 2 |
Length through Bore (In.) | 7/8 |
Bore Dia. (In.) | 1-1/8 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 2.563 in |
Outside Dia. (In.) | 2.810 |
Pitch Dia. (In.) | 2.563 |
Set Screw Size | 5/16 in |
Hub Dia. | 2 in |
Length through Bore | 7/8 in |
Set Screw Hole Dia. | 0.313 in |
Tooth Width | 0.284 in |
Pitch Diameter | 2.563 in |
Hub Diameter | 2 in |
Keyway Depth | 1/8 in |
Bore Diameter | 1 1/8 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 1/8 in |
Outside Diameter | 2.81 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 16, Outside Diameter 2.81 in, Pitch Diameter 2.563 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFUX-1.1/4M)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 10 # of Teeth (08BS10H X 12)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V3, 3 micron, Outside-In (MF0238348)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 15 # of Teeth (25B15)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50B18F-1 1/4)
- TSUBAKI Sprocket , 40 Chain Size, 19 # of Teeth (40JA19)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40H24)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60P14)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 11 # of Teeth (41B11)
- Tsubaki Chain Sprockets