Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth
Mfr # 40B15F-1B
Zoro # G9721336
original price:
$17.50
10% off
new price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 1 1/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B15F-1B
- Zoro # G9721336
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 1/8 in |
Outside Dia. | 3 in |
Pitch Dia. (In.) | 2.405 |
Pitch Dia. | 2.405 in |
Set Screw Dia. (In.) | 5/16 |
Hub Dia. (In.) | 1-13/16 |
Outside Dia. (In.) | 2.650 |
Length through Bore (In.) | 7/8 |
Bore Dia. (In.) | 1-1/8 |
Set Screw Size | 5/16 in |
Length through Bore | 7/8 in |
Set Screw Hole Dia. | 0.313 in |
Hub Dia. | 1.813 in |
Keyway Width | 1/4 in |
Pitch Diameter | 2.405 in |
Outside Diameter | 2.65 in |
Bore Diameter | 1 1/8 in |
Maximum Bore Diameter | 1 1/8 in |
Keyway Depth | 1/8 in |
Hub Diameter | 1 13/16 in |
Tooth Width | 0.284 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 15, Outside Diameter 2.65 in, Pitch Diameter 2.405 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 13/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Variable Pitch V-Belt Pulley, 3.75" O.D. (1VL40X5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50B18F-1)
- PIX Belt, XPZ Cogged, 10 x 800mm LP (XPZ800)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 15 # of Teeth (25B15)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 14 # of Teeth (41B14)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth (60B15FL)
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth (60SDS18)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18F-5/8)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 31 # of Teeth (40B31)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 27 # of Teeth (50BS27H X 1)
- Tsubaki Chain Sprockets