Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth
Mfr # 40B23F-1D
Zoro # G6696505
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 23
- Bore Dia. - Sprockets 1 1/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B23F-1D
- Zoro # G6696505
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 1/4 in |
Outside Dia. | 4 in |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 3.672 |
Outside Dia. (In.) | 3.940 |
Hub Dia. (In.) | 3 |
Bore Dia. (In.) | 1-1/4 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 3.672 in |
Set Screw Size | 5/16 in |
Length through Bore | 1 in |
Set Screw Hole Dia. | 0.313 in |
Hub Dia. | 3.0 in |
Outside Diameter | 3.94 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Tooth Width | 0.284 in |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 3.672 in |
Hub Diameter | 3 in |
Bore Diameter | 1 1/4 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 23, Outside Diameter 3.94 in, Pitch Diameter 3.672 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 55" Outside Length, 7/8" Top Width, 1 Ribs (C51)
- DAYTON AC Gearmotor, 345.0 in-lb Max. Torque, 81 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H606)
- OREGON Filter, Hydraulic -MTD (83-014)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (60B14F-1 1/2)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50SDS48)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 16 # of Teeth (60B16F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50B9F-3/4)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 17 # of Teeth (25B17)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40B20F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 21 # of Teeth (60BS21H X 1 7/16)
- Tsubaki Chains & Chain Sprockets