Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth
Mfr # 40B19F-1 1/4
Zoro # G3461053
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 19
- Bore Dia. - Sprockets 1 1/4 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B19F-1 1/4
- Zoro # G3461053
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 1/4 in |
Outside Dia. | 3 in |
Pitch Dia. | 3.038 in |
Set Screw Dia. (In.) | 5/16 |
Outside Dia. (In.) | 3.300 |
Keyseat Size (In.) | 1/4 x 1/8 |
Bore Dia. (In.) | 1-1/4 |
Pitch Dia. (In.) | 3.038 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 in |
Hub Diameter | 2 1/2 in |
Maximum Bore Diameter | 1 1/4 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Tooth Width | 0.284 in |
Bore Diameter | 1 1/4 in |
Pitch Diameter | 3.038 in |
Outside Diameter | 3.3 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/2 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- FAG BEARINGS FAG-6009 2ZRC3, Deep Groove BBear, Single Row 90Mm, 6009 2ZRC3 (6009 2ZRC3)
- STEELMAN Coil Hose, 3/8" x 15 ft. (50043-IND)
- FAG BEARINGS FAG 6208ZZ, Deep Groove BBear, Single Row 90Mm (6208ZZ)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60Q60)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12F-1/2)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50SDS48)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth (50B24)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 10 # of Teeth (41B10F-3/4)
- Tsubaki Chain Sprockets