Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth
Mfr # 35B12F-5/8
Zoro # G2852412
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B12F-5/8
- Zoro # G2852412
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 2 in |
Set Screw Dia. (In.) | 1/4 |
Pitch Dia. | 1.449 in |
Pitch Dia. (In.) | 1.449 |
Outside Dia. (In.) | 1.630 |
Keyseat Size (In.) | 3/16 x 3/32 |
Bore Dia. (In.) | 5/8 |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 3/4 in |
Pitch Diameter | 1.449 in |
Tooth Width | 0.168 in |
Keyway Width | 3/16 in |
Outside Diameter | 1.63 in |
Hub Diameter | 1 1/4 in |
Maximum Bore Diameter | 5/8 in |
Keyway Depth | 3/32 in |
Bore Diameter | 5/8 in |
Description
Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 12, Outside Diameter 1.63 in, Pitch Diameter 1.449 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/4 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bushed Roller Chain Sprocket (4016 X 5/8)
- ZORO SELECT Straight Double Bolt or Band, 1 in Hose I.D, 1 in Thread (3LZ93)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0818)
- TSUBAKI Sprocket, 3/4" Bore Dia., 14 Teeth (2060B14)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20F-5/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 20 # of Teeth (41B20F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35B24F-3/4)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10SS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40BS28H X 1)
- Tsubaki Chains & Chain Sprockets