Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth
Mfr # 35B11F-3/8
Zoro # G3206305
original price:
$16.59
10% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 3/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 35B11F-3/8
- Zoro # G3206305
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 3/8 in |
Outside Dia. | 2 in |
Set Screw Size | 5/32" |
Outside Dia. (In.) | 1.500 |
Pitch Dia. (In.) | 1.331 |
Bore Dia. (In.) | 3/8 |
Pitch Dia. | 1.331 in |
Length through Bore | 3/4 in |
Pitch Diameter | 1.331 in |
Hub Diameter | 1 1/16 in |
Tooth Width | 0.168 in |
Bore Diameter | 3/8 in |
Maximum Bore Diameter | 3/8 in |
Outside Diameter | 1.5 in |
Description
Single Strand Sprocket, Bore Diameter 3/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/8 in, Number of Teeth 11, Outside Diameter 1.5 in, Pitch Diameter 1.331 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/16 in, Hub Projection 0.582 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649197001)
- GATES 1778 mm Outside Length, 10 mm Top Width, 1 Ribs (10X1750LI)
- TRICO Fluid Storage Container, Clear, 11.0 Liter (34461)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35B24F-3/4)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 29 # of Teeth (40B29)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10SS)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50B16F-7/8)
- TSUBAKI Sprocket , 41 Chain Size, 5/8 Bore Dia., 16 # of Teeth (41B16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/8 Bore Dia., 13 # of Teeth (80BS13H X 1 3/8)
- Tsubaki Chains & Chain Sprockets