Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth
Mfr # 35B20F-3/4
Zoro # G2500486
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B20F-3/4
- Zoro # G2500486
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 3 in |
Outside Dia. (In.) | 2.590 |
Set Screw Dia. (In.) | 1/4 |
Bore Dia. (In.) | 3/4 |
Pitch Dia. | 2.397 in |
Pitch Dia. (In.) | 2.397 |
Keyseat Size (In.) | 3/16 x 3/32 |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 3/4 in |
Hub Diameter | 1 15/16 in |
Tooth Width | 0.168 in |
Bore Diameter | 3/4 in |
Maximum Bore Diameter | 3/4 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Outside Diameter | 2.59 in |
Pitch Diameter | 2.397 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 20, Outside Diameter 2.59 in, Pitch Diameter 2.397 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 15/16 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THK Linear Guide Rail, 160 mm L, 15 mm W (SR15-160L)
- A1 CARDONE POWER STEERING PUMP (96-6184)
- DIXON Barb to Industrial Plug, Barb, 3/8, Steel (D3S3)
- FERNCO COUPLE FLEX PVC 4""X1.5"" (P1056-415)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50B18F-1 1/4)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60SK28)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (50B17F-1 1/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 20 # of Teeth (35B20F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth (35B12F-3/4)
- TSUBAKI Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50B10F-7/8)
- Tsubaki Chain Sprockets