Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 13 # of Teeth
Mfr # 35B13F-3/4
Zoro # G3208737
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 13
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B13F-3/4
- Zoro # G3208737
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 2 in |
Set Screw Dia. (In.) | 1/4 |
Keyseat Size (In.) | 3/16 x 3/32 |
Outside Dia. (In.) | 1.750 |
Bore Dia. (In.) | 3/4 |
Pitch Dia. (In.) | 1.567 |
Pitch Dia. | 1.567 in |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 3/4 in |
Bore Diameter | 3/4 in |
Keyway Depth | 3/32 in |
Maximum Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Tooth Width | 0.168 in |
Outside Diameter | 1.75 in |
Pitch Diameter | 1.567 in |
Hub Diameter | 1 1/4 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 13, Outside Diameter 1.75 in, Pitch Diameter 1.567 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/4 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (CX128)
- SMC 3/8" Tube 316 SS Straight Union (KQG2H11-00)
- NTN NTN 6208LU, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Sealed (6208LU)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth (40B24)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth (35B16F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13F-1/2)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50B16F-1 1/4)
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50SDS30)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40SK70)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS42 1 1/2 (50BS42 1 1/2)
- Tsubaki Chains & Chain Sprockets