Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth
Mfr # 35B10F-1/2
Zoro # G3346472
original price:
$11.89
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 10
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 1 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 35B10F-1/2
- Zoro # G3346472
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 1 in |
Keyseat Size (In.) | 1/8 x 1/16 |
Bore Dia. (In.) | 1/2 |
Pitch Dia. | 1.214 in |
Pitch Dia. (In.) | 1.214 |
Outside Dia. (In.) | 1.380 |
Set Screw Size | 5/64" |
Length through Bore | 3/4 in |
Outside Diameter | 1.38 in |
Maximum Bore Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Hub Diameter | 1 in |
Pitch Diameter | 1.214 in |
Tooth Width | 0.168 in |
Description
Single Strand Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 10, Outside Diameter 1.38 in, Pitch Diameter 1.214 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 in, Hub Projection 0.582 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- LUBRIPLATE Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0884-062)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC50)
- CAMOZZI BSPp Female Distribution Block, 1/8MM (3033 1/8)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40H16)
- TSUBAKI Sprocket, 3/4" Bore Dia., 14 Teeth (2060B14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 16 # of Teeth (35B16F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60SF60)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 11 # of Teeth (80B11)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- Tsubaki Chain Sprockets