Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 20 # of Teeth
Mfr # 35B20F-1
Zoro # G3079054
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 1 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B20F-1
- Zoro # G3079054
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 3 in |
Pitch Dia. | 2.397 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Pitch Dia. (In.) | 2.397 |
Set Screw Dia. (In.) | 5/16 |
Outside Dia. (In.) | 2.590 |
Bore Dia. (In.) | 1 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 3/4 in |
Hub Diameter | 1 15/16 in |
Tooth Width | 0.168 in |
Outside Diameter | 2.59 in |
Bore Diameter | 1 in |
Maximum Bore Diameter | 1 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Pitch Diameter | 2.397 in |
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 20, Outside Diameter 2.59 in, Pitch Diameter 2.397 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 15/16 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SH8-63)
- FESTO Push-In Fitting QS-1/4-12 (QS-1/4-12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X20)
- EATON AEROQUIP Adpt, MJIC, 1/2-20, Plug (900599-5S)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40B10F-3/4)
- TSUBAKI Sprocket , 40 Chain Size, 17 # of Teeth (40BTL17)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- TSUBAKI Sprocket , 25 Chain Size, 1/2 Bore Dia., 48 # of Teeth (25B48)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth (50B24)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (60B14F-1 1/2)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B11H (D80B11H)
- Tsubaki Chains & Chain Sprockets