Shop All Chain Sprockets
Tsubaki
Single Pitch Roller Chain Sprockets, 80B13SS
Mfr # 80B13SS
Zoro # G700417440
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.575
- Pitch Dia. 4.179
- Pitch 1
- Length through Bore (In.) 1.5
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80B13SS
- Zoro # G700417440
- UPC # 97039263759
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.575 |
Pitch Dia. | 4.179 |
Length through Bore (In.) | 1.5 |
Outside Dia. (In.) | 4.657 |
Hub Dia. (In.) | 3 |
Storage Width | 4.657 |
Caliper Diameter | 3.523 |
Storage Height | 1.5 |
Storage Length | 4.657 |
Roller Width | 0.625 |
Chain Roller Dia. | 0.625 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 3/4 JIC (R2-8-96F)
- MI-T-M Detergent Strainer (19-0050)
- STEELMAN 8-Ounce Anti-Seize Thread Lubricant (JSP10116)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (60B13F-1 1/2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 15 # of Teeth (41B15F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 15 # of Teeth (50BTL15)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth (35B24F-5/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 12 # of Teeth (41B12F-5/8)
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 25 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws (08BS25H X 25)
- Tsubaki Chains & Chain Sprockets