Shop All Chain Sprockets
Tsubaki
Single Pitch Roller Chain Sprockets, 80B10SS
Mfr # 80B10SS
Zoro # G600417427
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.575
- Material Stainless Steel
- Outside Dia. (In.) 3.678
- Sprocket Hub Type B
- Length through Bore (In.) 1.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80B10SS
- Zoro # G600417427
- UPC # 97039953186
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.575 |
Outside Dia. (In.) | 3.678 |
Length through Bore (In.) | 1.625 |
Hub Dia. (In.) | 2.5625 |
Pitch Dia. | 3.236 |
Chain Roller Dia. | 0.625 |
Storage Height | 1.625 |
Hub Width | 0.375 |
Storage Length | 2.562 |
Caliper Diameter | 2.611 |
Roller Width | 0.625 |
Hub Depth | 0.2656 |
Storage Width | 2.562 |
Recess Dia. | 2.0405 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G3/8-10 (QS-G3/8-10)
- SUPCO MultiPlus Dual Brand V Belt, A55 (A55)
- NSK NSK-6212Z, 6200 Series Single Row Deep Groove Ball Bearing, 6212Z (6212Z)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-50)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- TSUBAKI Sprocket Chain Rlr 4.462In #60 17 Cs 3In, DS60P17 (DS60P17)
- TSUBAKI Sprocket, 25 Chain Size, 1/2 Bore Dia., 45 # of Teeth (25B45)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40BTL60)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50BTL60)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 30 # of Teeth (40BS30H X 1)
- Tsubaki Chain Sprockets