Shop All Chain Sprockets
Tsubaki
Single Pitch Roller Chain Sprockets, 50B60
Mfr # 50B60
Zoro # G000415917
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Pitch Dia. 11.9421
- Outside Dia. (In.) 12.301
- Type Standard ANSI Roller
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B60
- Zoro # G000415917
- UPC # 97039315786
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 11.9421 |
Outside Dia. (In.) | 12.301 |
Length through Bore (In.) | 1.25 |
Caliper Diameter | 11.5421 |
Storage Width | 12.3 |
Storage Height | 1.25 |
Storage Length | 12.3 |
Details
Number of Teeth | 60 |
Type | Standard ANSI Roller |
Material | Steel |
Max. Bore (In.) | 2.5 |
Sprocket Hub Type | B |
Bore Type | Reboreable |
Surface Treatment | Protective Coating |
Min. Bore | 1 |
Number of Rows | 1 |
Weight | 13.01 |
Chain Number | 50 |
Hardened Teeth | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24MP-24MP HEX NIPPLE (5404-24-24)
- PRIMEFIT 1/4" x 1/4" Push On Barb Hose Splicer, 25PCS (HRK14P14P-B25-P)
- CLESCO BSB-121630 Bronze Sleeve Bearing (BSB-121630)
- MACNAUGHT M3 Grease Pump Control Gun with Flow Meter (GCVD-001)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 14 # of Teeth (35B14F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50B16F-1 1/4)
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50SDS30)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 11 # of Teeth (40B11F-7/8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 7/8 Bore Dia., 15 # of Teeth (60B15FP)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 9 # of Teeth (50B9)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 12 # of Teeth (25BS12H X 3/8)
- Tsubaki Chains & Chain Sprockets