Shop All Chain Sprockets
Tsubaki
Single Pitch Roller Chain Sprockets, 16B30
Mfr # 16B30
Zoro # G800416459
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 8.94177223350563
- Outside Dia. 16.1798
- Number of Teeth 30
- Sprocket Hub Type B
- Pitch Dia. 242.996014731043
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 16B30
- Zoro # G800416459
- UPC # 97039691194
- Country of Origin China
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 8.94177223350563 |
Outside Dia. | 16.1798 |
Pitch Dia. | 242.996014731043 |
Hub Dia. (In.) | 4.724 |
Outside Dia. (In.) | 0.637 |
Length through Bore (In.) | 1.969 |
Pitch Dia. (In.) | 9.56677223350563 |
Length through Bore | 50.0126 |
Chain Roller Dia. | 15.875 |
Storage Length | 10.1917722335056 |
Roller Width | 17.02 |
Storage Height | 1.969 |
Caliper Diameter | 227.121014731043 |
Storage Width | 10.1917722335056 |
Hub Dia. | 119.9896 |
Pin Dia. | 15.875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MOR-04FJX (6402-04-04)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/4 HP (78018)
- LOC-LINE NPT Connector, Gray, 3/8", PK50 (59864-G)
- SKF SKF-6304Z C3, Single Row Ball Brgs, 6304Z C3 (6304Z C3)
- TSUBAKI Sprocket , 40 Chain Size, 17 # of Teeth (40BTL17)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B15F-1C)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 35 # of Teeth (60Q35)
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60SDS21)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60B10F-1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 13 # of Teeth (60BS13H X 1 3/8)
- Tsubaki Chains & Chain Sprockets