Shop All Chain Sprockets
Tsubaki
Single Pitch Roller Chain Sprockets, 16B22
Mfr # 16B22
Zoro # G500417190
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 6.40167418333227
- Outside Dia. 16.1798
- Outside Dia. (In.) 0.637
- Hub Dia. (In.) 4.204
- Pitch 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 16B22
- Zoro # G500417190
- UPC # 97039691057
- Country of Origin China
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 6.40167418333227 |
Outside Dia. | 16.1798 |
Outside Dia. (In.) | 0.637 |
Hub Dia. (In.) | 4.204 |
Pitch Dia. (In.) | 7.02667418333227 |
Length through Bore (In.) | 1.969 |
Pitch Dia. | 178.47752425664 |
Caliper Diameter | 162.60252425664 |
Length through Bore | 50.0126 |
Storage Height | 1.969 |
Chain Roller Dia. | 15.875 |
Storage Width | 7.65167418333227 |
Storage Length | 7.65167418333227 |
Hub Dia. | 106.7816 |
Roller Width | 17.02 |
Pin Dia. | 15.875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30 (HH130)
- BESTORQ Aftermarket TROY-BILT GW-9245 Replacement Belt, 4LK220 (4LK220)
- TRITAN Sprocket , 50 Chain Size, 26 # of Teeth (50SDS26H)
- TRITAN Pillow Block Bearing, Ball, 3-1/2" Bore (UCP218-56)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1 Bore Dia., 17 # of Teeth (60B17F-1)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (60B19F-1D)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 21 # of Teeth (60B21)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11F-3/8)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B18F-1C)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 20 # of Teeth (40B20F-7/8)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- Tsubaki Chains & Chain Sprockets