Shop All Chain Sprockets
Tsubaki
Single Pitch Roller Chain Sprockets, 16A35
Mfr # 16A35
Zoro # G400417153
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 10.530820055209
- Outside Dia. 16.1798
- Outside Dia. (In.) 0.637
- Type Metric Roller Chain
- Max. Bore (In.) 10.217870633346
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 16A35
- Zoro # G400417153
- UPC # 97039683700
- Country of Origin China
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 10.530820055209 |
Outside Dia. | 16.1798 |
Outside Dia. (In.) | 0.637 |
Length through Bore (In.) | 0.637 |
Pitch Dia. | 283.357829402309 |
Pitch Dia. (In.) | 11.155820055209 |
Storage Width | 11.780820055209 |
Caliper Diameter | 267.197506923103 |
Storage Length | 11.780820055209 |
Chain Roller Dia. | 15.875 |
Storage Height | 0.637 |
Length through Bore | 16.1798 |
Roller Width | 17.02 |
Pin Dia. | 15.875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 7/8" (29HY67)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHG24ATSR05212A)
- DYNABRADE O-Ring, 96077 (96077)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1562mm (SPZ1562)
- TSUBAKI Sprocket, 5/8" Bore Dia., 10 Teeth (2042B10)
- TSUBAKI Sprocket , 60 Chain Size, 19 # of Teeth (60SDS19)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60BTL14)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (60B13F-1 1/2)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B18F-1C)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth (35B12F-5/8)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS27 1 15/16 (80BS27 1 15/16)
- Tsubaki Chain Sprockets