Shop All Chain Sprockets
Tsubaki
Single Pitch Roller Chain Sprockets, 160B23
Mfr # 160B23
Zoro # G900415895
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 5.25
- Number of Teeth 23
- Pitch Dia. 14.6879
- Material Steel
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160B23
- Zoro # G900415895
- UPC # 97039318169
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 14.6879 |
Outside Dia. (In.) | 15.751 |
Length through Bore (In.) | 2.75 |
Caliper Diameter | 13.6287 |
Storage Length | 15.75 |
Storage Height | 2.75 |
Storage Width | 15.75 |
Details
Max. Bore (In.) | 5.25 |
Number of Teeth | 23 |
Material | Steel |
Sprocket Hub Type | B |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Weight | 68.82 |
Number of Rows | 1 |
Chain Number | 160 |
Min. Bore | 1.5 |
Hardened Teeth | No |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold, 2 Station (M26M02-02)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- KRYTOX 0.8 kg Moisture-Resistant Bearing Grease White (GPL-225)
- LEESON 3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (114638.00)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 9 # of Teeth (41B9F-5/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 14 # of Teeth (41B14F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (50B15F-1 1/4)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth (35B16F-1)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 7/8 Bore Dia., 15 # of Teeth (60B15FP)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb, 80BTB25 (80BTB25)
- Tsubaki Chains & Chain Sprockets