Shop All Chain Sprockets
Tsubaki
Single Pitch Roller Chain Sprockets, 140A48
Mfr # 140A48
Zoro # G900416335
product price: $952.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$952.99
Free 30-Day Returns
Key Features
- Pitch Dia. 26.7571
- Number of Teeth 48
- Material Steel
- Outside Dia. (In.) 27.75
- Type Standard ANSI Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 140A48
- Zoro # G900416335
- UPC # 97039312266
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 26.7571 |
Outside Dia. (In.) | 27.75 |
Length through Bore (In.) | 0.924 |
Storage Width | 27.75 |
Storage Length | 27.75 |
Caliper Diameter | 25.7571 |
Storage Height | 0.924 |
Details
Number of Teeth | 48 |
Material | Steel |
Type | Standard ANSI Roller |
Max. Bore (In.) | 24.92 |
Sprocket Hub Type | A |
Bore Type | Reboreable |
Number of Rows | 1 |
Min. Bore | 1.5 |
Surface Treatment | Protective Coating |
Chain Number | 140 |
Weight | 136.04 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- SPEEDAIRE Back Up Ring (TTR8212519G)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi (ST25-1A075)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 18 # of Teeth (25B18)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 9 # of Teeth (41B9F-1/2)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 11 # of Teeth (80B11)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12F-1/2)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 19 # of Teeth (50B19FP)
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth (2052B8)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 15# of Teeth (25B15)
- Tsubaki Chain Sprockets