Shop All Chain Sprockets
Tsubaki
Single Pitch Roller Chain Sprockets, 12B40
Mfr # 12B40
Zoro # G500417497
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 9.08412113238678
- Outside Dia. 11.0998
- Sprocket Hub Type B
- Number of Teeth 40
- Type Metric Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 12B40
- Zoro # G500417497
- UPC # 97039690173
- Country of Origin China
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 9.08412113238678 |
Outside Dia. | 11.0998 |
Length through Bore (In.) | 1.575 |
Hub Dia. (In.) | 4.204 |
Outside Dia. (In.) | 0.437 |
Pitch Dia. | 242.801676762624 |
Pitch Dia. (In.) | 9.55912113238678 |
Length through Bore | 40.005 |
Chain Roller Dia. | 12.065 |
Storage Width | 10.0216211323868 |
Roller Width | 11.68 |
Storage Length | 10.0216211323868 |
Hub Dia. | 106.7816 |
Caliper Diameter | 230.736676762624 |
Storage Height | 1.575 |
Pin Dia. | 12.065 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rotary Push-In Fitting QSR-1/8-6 (QSR-1/8-6)
- SKF Bearing, Bore 60mm, Industry 1212-ETN9 (1212 ETN9)
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- PREVOST 1/2" MNPT Steel Tapered Male Threaded Plug (URP 066253)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 9 # of Teeth (40B9)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 13 # of Teeth (80B13)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35B24F-3/4)
- TSUBAKI Sprocket, 3/4" Bore Dia., 16 Teeth (2062B16)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50B16F-7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 36 # of Teeth (35BS36H X 5/8)
- Tsubaki Chains & Chain Sprockets