Shop All Chain Sprockets
Tsubaki
Single Pitch Roller Chain Sprockets, 120B28
Mfr # 120B28
Zoro # G700416559
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 4
- Type Standard ANSI Roller
- Sprocket Hub Type B
- Number of Teeth 28
- Pitch Dia. 13.3971
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 120B28
- Zoro # G700416559
- UPC # 97039317605
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 13.3971 |
Length through Bore (In.) | 2.5 |
Outside Dia. (In.) | 14.213 |
Storage Width | 14.21 |
Storage Length | 14.21 |
Caliper Diameter | 12.5221 |
Storage Height | 2.5 |
Details
Max. Bore (In.) | 4 |
Type | Standard ANSI Roller |
Sprocket Hub Type | B |
Number of Teeth | 28 |
Material | Steel |
Bore Type | Reboreable |
Min. Bore | 1.5 |
Chain Number | 120 |
Surface Treatment | Protective Coating |
Weight | 46.58 |
Hardened Teeth | No |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm , PK 100 (H609-100K)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (2Z151)
- ANTI-SEIZE TECHNOLOGY Food Grade Anti-Seize, Metal-Free Base (41010)
- DAYTON 5VX560 Cogged V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs (2L416)
- TSUBAKI Sprocket, 3/4" Bore Dia., 20 Teeth (2060B20)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 15 # of Teeth (41B15F-1/2)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 16 # of Teeth (35B16)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 12 # of Teeth (50B12F-1 3/16)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 10 # of Teeth (41B10F-3/4)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 54 # of Teeth (40BTL54)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15)
- Tsubaki Chains & Chain Sprockets