Shop All Chain Sprockets
Tsubaki
Single Pitch Roller Chain Sprockets, 100B12
Mfr # 100B12
Zoro # G4599634
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Reboreable
- Max. Bore (In.) 2.25
- Length through Bore (In.) 1.875
- Number of Teeth 12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 100B12
- Zoro # G4599634
- UPC # 97039317087
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.875 |
Hub Dia. (In.) | 4 |
Outside Dia. (In.) | 5.415 |
Pitch Dia. | 4.8296 |
Caliper Diameter | 3.5796 |
Storage Height | 1.875 |
Storage Length | 5.42 |
Storage Width | 5.42 |
Details
Bore Type | Reboreable |
Max. Bore (In.) | 2.25 |
Number of Teeth | 12 |
Material | Steel |
Sprocket Hub Type | B |
Type | Standard ANSI Roller |
Weight | 6.64 |
Chain Number | 100 |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Number of Rows | 1 |
Min. Bore | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA46-050E)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, Strt Swl (2045-6-8S)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 16 # of Teeth (50B16F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19F-5/8)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 8 # of Teeth (80B8)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50SDS23)
- TSUBAKI Sprocket , 40 Chain Size, 19 # of Teeth (40JA19)
- TSUBAKI Sprocket Strd Mult 1In 4.46In 60-3 17 Cs, T60B17 (T60B17)
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14H X 3/4 MPB)
- Tsubaki Chains & Chain Sprockets