Shop All Chain Links
Tsubaki
Roller Link, Standard
Mfr # 80SSRL
Zoro # G1774814
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 80
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80SSRL
- Zoro # G1774814
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height (In.) | 0.949 |
Outside Pin Dia. (In.) | 0.312 |
Width Between Roller Link Plates | 0.625 in |
Pin Length (In.) | 1.398 |
ANSI Chain Size | 80 |
Outside Pin Dia. | 0.312 in |
Inside Pin Dia. | 0.312 in |
Length (In.) | 1.000 |
Width Between Roller Link Plates (In.) | 0.625 |
Overall Width (In.) | 1.398 |
Roller Link Plate Height | 0.949 in |
Pin Length | 1.398 in |
Roller Dia. (In.) | 0.625 |
Pin Outside Diameter | 5/16 in |
Chain Overall Width | 1 25/64 in |
Plate Height | 61/64 in |
Inside Width | 5/8 in |
Roller Diameter | 5/8 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 25/64 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Adding, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/16 in, Plate Height 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISTC-200-12 One-Piece Threaded Clamping Collar (ISTC-200-12)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3.3/1.6A (056T17G15599)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.95-in. OD (BK40 X 1)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- TSUBAKI Chain Link, Single Strand, #100 (100 CL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- Tsubaki Chains & Chain Sprockets