Shop All Chain Links
Tsubaki
Roller Link, SK-2 Attachment
Mfr # C2052SK2RL
Zoro # G2867961
$7.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Conveyor
- Industry Chain Size C2052
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2052SK2RL
- Zoro # G2867961
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Outside Pin Dia. | 0.2 in |
Inside Pin Dia. | 0.2 in |
Length (In.) | 1.250 |
Pin Length (In.) | 0.875 |
Pin Length | 0.875 in |
Width Between Roller Link Plates (In.) | 0.375 |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height | 0.591 in |
ANSI Chain Size | C2052 |
Roller Link Plate Height (In.) | 0.591 |
Overall Width (In.) | 0.878 |
Width Between Roller Link Plates | 0.375 in |
Roller Dia. (In.) | 0.750 |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 3/4 in |
Plate Height | 0.591 in |
Description
Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Drag Brake 1/2"ID, 7429-4 (7429-4)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3557904549)
- CENTURY Pool Pump Motor, 3-Phase, 5 HP, 56Y Frame, 3,450 Nameplate RPM (H995)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 24'' Long x 6 Ribs Wide - 240J6 (240J6)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- TRITAN Precision ANSI Roller Chain, Dacromet aqua Coated, 1/2-in. Pitch, Connecting Link (40-1DR CL)
- Tsubaki Chain Links