Shop All Chain Links
Tsubaki
Roller Link, SK-2 Attachment
Mfr # C2052ASSK2RL
Zoro # G0297342
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Conveyor
- Industry Chain Size C2052
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2052ASSK2RL
- Zoro # G0297342
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Width Between Roller Link Plates | 0.375 in |
Outside Pin Dia. (In.) | 0.200 |
Width Between Roller Link Plates (In.) | 0.375 |
Length (In.) | 1.250 |
Pin Length | 0.875 in |
ANSI Chain Size | C2052AS |
Outside Pin Dia. | 0.2 in |
Roller Dia. (In.) | 0.750 |
Inside Pin Dia. | 0.2 in |
Pin Length (In.) | 0.875 |
Roller Link Plate Height (In.) | 0.591 |
Roller Link Plate Height | 0.591 in |
Overall Width (In.) | 0.878 |
Plate Height | 0.591 in |
Tab Width | 0.937 in |
Roller Diameter | 3/4 in |
Inside Width | 3/8 in |
Tab Hole Diameter | 0.205 in |
Chain Overall Width | 0.878 in |
Description
Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.969 in, Centerline to Hole Center 0.626 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5736)
- POWERDRIVE QD Bushing, Series SH, 1-5/8" Bore (SH-1-5/8)
- D&D 147" Outside Length, 2/3" Top Width, 1 Ribs (B144)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-108 (123209 1-1/2 SC PB 2BT)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HASD1CL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (100D1CL)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC3)
- Tsubaki Chain Links