Shop All Chain Links
Tsubaki
Roller Link, SK-2 Attachment
Mfr # C2050ASSK2RL
Zoro # G2627037
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Conveyor
- Industry Chain Size C2050
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050ASSK2RL
- Zoro # G2627037
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height | 0.591 in |
ANSI Chain Size | C2050AS |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates | 0.375 in |
Overall Width (In.) | 0.878 |
Outside Pin Dia. (In.) | 0.200 |
Outside Pin Dia. | 0.2 in |
Length (In.) | 1.250 |
Roller Dia. (In.) | 0.400 |
Pin Length | 0.875 in |
Width Between Roller Link Plates (In.) | 0.375 |
Inside Pin Dia. | 0.2 in |
Pin Length (In.) | 0.875 |
Chain Overall Width | 0.878 in |
Tab Width | 0.937 in |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Inside Width | 3/8 in |
Tab Hole Diameter | 0.205 in |
Description
Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.969 in, Centerline to Hole Center 0.626 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #60, 10/Bx (23427)
- SMC Male Adapter, 5/32 in., TubexUNF (KQ2H03-32A)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- NATIONAL Small Bore Inch Seal, 416654 (416654)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- TSUBAKI Roller Link, SA-1 Attachment, PK5 (60NPSA1RL)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEA6)
- Tsubaki Chain Links