Shop All Chain Links
Tsubaki
Roller Link, SK-2 Attachment
Mfr # C2042SK2RL
Zoro # G1651404
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Conveyor
- Industry Chain Size C2042
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2042SK2RL
- Zoro # G1651404
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
Overall Width (In.) | 0.717 |
Pin Length | 0.705 in |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates | 0.312 in |
Roller Dia. (In.) | 0.625 |
Pin Length (In.) | 0.705 |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.472 |
Roller Link Plate Height | 0.472 in |
ANSI Chain Size | C2042 |
Outside Pin Dia. (In.) | 0.156 |
Length (In.) | 1.000 |
Inside Pin Dia. | 0.156 in |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 0.717 in |
Plate Height | 0.472 in |
Description
Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/2 in., TubexTube (KQ2L13-00A)
- TIMKEN TIM-354, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 354 (354)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190235-6S)
- AMI BEARINGS SINGLE ROW BALL BEARING - 30MM NORMAL NARROW WIDTH ECCENTRIC COLLAR BRG INSERT (KH206)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80WK1CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- TSUBAKI Chain Link, Double Strand, #80-2 (80-2 OFFSET LINK)
- TSUBAKI Offset Roller Link, Heavy Series (80HOL)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- Tsubaki Chain Links