Shop All Chain Links
Tsubaki
Roller Link, SK-2 Attachment
Mfr # C2042ASSK2RL
Zoro # G1573774
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Conveyor
- Industry Chain Size C2042
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2042ASSK2RL
- Zoro # G1573774
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
Inside Pin Dia. | 0.156 in |
Pin Length (In.) | 0.705 |
Width Between Roller Link Plates (In.) | 0.312 |
Outside Pin Dia. (In.) | 0.156 |
Roller Link Plate Height | 0.472 in |
Width Between Roller Link Plates | 0.312 in |
Roller Link Plate Height (In.) | 0.472 |
Overall Width (In.) | 0.717 |
ANSI Chain Size | C2042AS |
Length (In.) | 1.000 |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. | 0.156 in |
Pin Length | 0.705 in |
Tab Hole Diameter | 0.142 in |
Plate Height | 0.472 in |
Tab Width | 0.752 in |
Chain Overall Width | 0.717 in |
Roller Diameter | 5/8 in |
Inside Width | 19/64 in |
Description
Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.535 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6309 2ZNR JEM)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9035-0202)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- GATES PowerGrip HTD Belts, 330-3M-09 (330-3M-09)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TSUBAKI Link Ofs #180 2-1/4In 3.075In 0.687In Cs, 180OL (180OL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- TSUBAKI Roller Link, Double Pitch (C2162HRL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- Tsubaki Chain Links