Shop All Chain Links
Tsubaki
Roller Link, SK-2 Attachment
Mfr # C2040SK2RL
Zoro # G2814655
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2040SK2RL
- Zoro # G2814655
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Inside Pin Dia. | 0.156 in |
Length (In.) | 1.000 |
Width Between Roller Link Plates (In.) | 0.312 |
Outside Pin Dia. | 0.156 in |
Roller Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.472 in |
Width Between Roller Link Plates | 0.312 in |
Outside Pin Dia. (In.) | 0.156 |
Overall Width (In.) | 0.717 |
Roller Link Plate Height (In.) | 0.472 |
ANSI Chain Size | C2040 |
Pin Length | 0.705 in |
Pin Length (In.) | 0.705 |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 19/64 in |
Description
Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 6.55 inch OD (6B62SK)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201FG-N03-07S)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- TSUBAKI Roller Link, K-2 Attachment (C2050K2RL)
- TSUBAKI Offset Roller Link, British Standard (RS16BOL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40LSK1CL)
- DAYTON Ind Link Double Strand Offset (2YEF9)
- Tsubaki Chain Links